We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC 18/1P Instrumentation cable has a voltage rating of 600-Volts. This copper cable has aluminum/polyester tape shielding and outside diameter of 0.27-Inch. This cable has 15-mil thick PVC/nylon insulation and 45-mil thick PVC jacket. It withstands a temperature rating of 90 deg C. It is suitable for use in instrumentation and process control applications. It is perfect for indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial. The tray cable UL 62, 1277, ASTM B-3, Class B stranding per ASTM B-8, NEC Type TC 336, 392, 501, NEC Article 725 and NEC Article 760 standards.
  • Conductor has copper construction
  • Features PVC/nylon insulation
  • Suitable for use in instrumentation and process control applications
  • Perfect for indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial

Overview

HWC 18/1P Instrumentation cable has a voltage rating of 600-Volts. This copper cable has aluminum/polyester tape shielding and outside diameter of 0.27-Inch. This cable has 15-mil thick PVC/nylon insulation and 45-mil thick PVC jacket. It withstands a temperature rating of 90 deg C. It is suitable for use in instrumentation and process control applications. It is perfect for indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial. The tray cable UL 62, 1277, ASTM B-3, Class B stranding per ASTM B-8, NEC Type TC 336, 392, 501, NEC Article 725 and NEC Article 760 standards.

Specifications

Degree of Protection
No
Manufacturer Part Number
HW10601801
UNSPSC
41113630
Brand Name
HWC
Standards
UL 62, 1277 Listed, ASTM B-3, Class B Stranding Per ASTM B-8, NEC Type TC For Class I Division 2 Areas Per Articles 336, 392 and 501, and For Class 1 Circuits Per NEC Article 725, NEC Type NPFL For Non Power Limited Fire Protective Signaling Circuits Per NEC Article 760
Packing Type
No
Shielded
Aluminum/Polyester Tape
Stranded/Solid
No
Voltage Rating
600 Volt
Temperature Rating
90 deg C
Manufacturer Name
HWC
Wire Gauge Size
18 AWG
RoHS Flag
Yes
Country Of Origin
France
Insulation Thickness
15 mil
sku
638725
Conductor Material
Copper
Environmental Conditions
UL 1581 Flame Test (70000 BTU/Hour)
Outside Diameter
0.27
Insulation Material
PVC/Nylon
Jacket Material
PVC
Energy Star Flag
No
Number of Conductors
1 Pair
Jacket Thickness
45
Item Name
Instrumentation Cable

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.