This is demo store. No orders will be fulfilled.

HVMCLITE104RL Copper Conductor Aluminum MCHV MC Armored Cable 10/4 1000-ft Reel Brown/Orange/Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

HVMCLITE104RL Copper Conductor Aluminum MCHV MC Armored Cable 10/4 1000-ft Reel Brown/Orange/Yellow

SKU: 2564
10/4 MCHV MC Aluminum armored cable in brown/orange/yellow color, features THHN/THWN insulation. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.
  • Fished or embedded in plaster
  • Concealed or exposed installations
  • Installation in cable tray and approved raceways
  • Reduces installation cost up to 50% over pipe and wire

Overview

10/4 MCHV MC Aluminum armored cable in brown/orange/yellow color, features THHN/THWN insulation. This copper cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. It is perfect for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. Cable is UL listed, REACH/RoHS-2 compliant and VW-1 rated.

Specifications

List UOM Qty
1
Order UOM
ft
Insulation Material
THHN/THWN
UNSPSC
26121629
sku
2564
RoHS Flag
Yes
Wire Gauge Size
10 AWG
Armor Material
Aluminum
Type
MCHV
Item Name
MC Armored Cable
Brand Name
No
Standards
UL 83, UL 1569, UL 1685, Federal Specification: A-A-59544, FT4/IEEE 1202 (70000 BTU/Hour) Vertical Cable Tray Flame Test, NEC, Listed for Use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems, RoHS Compliant, REACh Compliant (Chemical Limit) Compliant, Class I Division. 2, Class II Division 2 and Class III Division. 1 Hazardous Locations, Rated VW-1
Conductor Material
Copper
Color
Brown/Orange/Yellow
Jacket Material
No
Length
1000
Number of Conductors
4
Packing Type
Reel
Stranded/Solid
No
Temperature Rating
90 deg C Dry
Voltage Rating
600 Volt
Manufacturer Part Number
HVMCLITE104RL
Energy Star Flag
No
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.