We're sorry, an error has occurred while generating this content.

Hubbell-Wiring SB3085W Brass Flat Flange 6-Inch x 11.34-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SB3085W Brass Flat Flange 6-Inch x 11.34-Inch

SKU: 78463
Hubbell-Wiring 3-Gang flat flange is ideal to use on concrete, wood, carpet and tiles. This screw-mountable flange features installed ground wire for each gang. The rectangular flange measuring 6-Inch x 11.34-Inch, has brass construction for added durability and corrosion resistance.
  • Has 3-Gang configuration
  • Has rectangular shape
  • Screw mountable
  • Suitable for use on carpet and tile floors

Overview

Hubbell-Wiring 3-Gang flat flange is ideal to use on concrete, wood, carpet and tiles. This screw-mountable flange features installed ground wire for each gang. The rectangular flange measuring 6-Inch x 11.34-Inch, has brass construction for added durability and corrosion resistance.

Specifications

Degree of Protection
No
Phase
No
sku
78463
Number of Gangs
3.0000
Brand Name
Hubbell-Wiring
Shape
Rectangular
Manufacturer Part Number
SB3085W
Manufacturer Name
Hubbell-Wiring
UPC
78358582998
Finish
No
Mounting
Screw
Item Name
Flat Flange
For Use With
Concrete or Wood Floor and Wall Boxes
Energy Star Flag
No
RoHS Flag
No
Material
Brass
UNSPSC
39121302
GTIN
00783585829982
Country Of Origin
China
Size
6 Inch Length x 11.34 Inch Width

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.