We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring Hubbell-Pro™ Select Spec™ 3-Pole 4-Wire Polarized locking connector accommodates wire of size 18 - 8-AWG. Grounding connector in black/white color, has high-impact-resistant supertough nylon construction. It withstands current rating of 30-Amps and voltage rating of 3-Phase 250-Volt AC. Connector has high-performance copper alloy contact for optimal signal conductivity.

Connector withstands 3500-Volts dielectric strength per UL498. Captive assembly screws make installation easier. It has nickel-plated, corrosion-resistant steel strap. This connector body has NEMA L15-30R configuration. It withstands temperature rating of -40 to 60 deg C. It has HB or better flammability rating per UL 94 or CSA 22.2 No. 17 to withstand harsh environmental conditions. Midget locking connector is UL listed and CSA certified.
  • Connectors have NEMA number and electrical ratings molded in for easy identification
  • Current rating of 30-Amps
  • Accommodates wire of size 18-8-AWG

Overview

Hubbell-Wiring Hubbell-Pro™ Select Spec™ 3-Pole 4-Wire Polarized locking connector accommodates wire of size 18 - 8-AWG. Grounding connector in black/white color, has high-impact-resistant supertough nylon construction. It withstands current rating of 30-Amps and voltage rating of 3-Phase 250-Volt AC. Connector has high-performance copper alloy contact for optimal signal conductivity.

Connector withstands 3500-Volts dielectric strength per UL498. Captive assembly screws make installation easier. It has nickel-plated, corrosion-resistant steel strap. This connector body has NEMA L15-30R configuration. It withstands temperature rating of -40 to 60 deg C. It has HB or better flammability rating per UL 94 or CSA 22.2 No. 17 to withstand harsh environmental conditions. Midget locking connector is UL listed and CSA certified.

Specifications

Finish
No
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
L1530C
UPC
78358584068
Conductor Size
18-8 AWG
RoHS Flag
Yes
UNSPSC
39121421
GTIN
00783585840680
Standards
UL Listed, CSA Certified
Contact Material
Copper Alloy
Color/Finish
Black, White
Country Of Origin
China
Amperage Rating
30 Amp
sku
64818
Type
Polarized
Sub Brand
Hubbell-Pro™ Select Spec™
Item Name
Locking Connector
Brand Name
Hubbell-Wiring
Degree of Protection
No
Voltage Rating
250 Volt AC at 3-Phase
Temperature Rating
-40 to 60 deg C
Phase
No
Number of Wires
4.0000
Energy Star Flag
No
Number of Poles
3
NEMA Configuration
NEMA L15-30R
Material
Supertough Nylon
Grounding
Grounding
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2 No.17
Dielectric Strength
Withstands 3500 Volt

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.