This is demo store. No orders will be fulfilled.

Hubbell Lighting ESL4-40HL-FAW-EDU-NXOS LED Linear Stairwell Luminaire 49.5-Watt 120 - 277-Volt High Reflectance Baked Enamel Escalate™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting ESL4-40HL-FAW-EDU-NXOS LED Linear Stairwell Luminaire 49.5-Watt 120 - 277-Volt High Reflectance Baked Enamel Escalate™

SKU: 855166
Hubbell Lighting Escalate™ Collection Linear stairwell luminaire has code gauge steel construction with high reflectance baked enamel finish, for added durability. This luminaire delivers a wide distribution spread light of 5800-Lumens with a color temperature of 4000K and CRI of 80. It has an average life of 60000 Hours. This luminaire with 100% frosted prismatic acrylic lens shade, is surface/wall mountable. This commercial luminaire measuring 4-ft x 3.4-Inch x 3.45-Inch, has a voltage rating from 120 to 277-Volts and fixture wattage of 49.5-Watts. Occupancy controlled dimming of the LEDs improves energy savings while maintaining base light levels in stairwells at all times. It is suitable for stairwell, utility and corridor. Linear stairwell luminaire meets UL 924, 1598, 2108, cCSAus, DLC, LM79, LM80 and TM21 standards.
  • Superior color consistency within a 3-step MacAdam ellipse and CRI of >80
  • Features heavy die formed steel channel with 100% acrylic formed diffuser
  • Surface and wall mountable
  • Occupancy controlled dimming of the LEDs improves energy savings while maintaining base light levels in stairwells at all times
  • Modular replaceable LED boards and driver are accessible for future maintenance or upgrades
  • The DTS, dimming bypass module, is for emergency circuit control loads including sensors and wireless systems listed to UL924
  • NX Distributed Intelligence™ offers options for standalone and networked integrated sensor with wired or wireless connectivity for NX system deployments
  • Suitable for stairwell, utility and corridor

Overview

Hubbell Lighting Escalate™ Collection Linear stairwell luminaire has code gauge steel construction with high reflectance baked enamel finish, for added durability. This luminaire delivers a wide distribution spread light of 5800-Lumens with a color temperature of 4000K and CRI of 80. It has an average life of 60000 Hours. This luminaire with 100% frosted prismatic acrylic lens shade, is surface/wall mountable. This commercial luminaire measuring 4-ft x 3.4-Inch x 3.45-Inch, has a voltage rating from 120 to 277-Volts and fixture wattage of 49.5-Watts. Occupancy controlled dimming of the LEDs improves energy savings while maintaining base light levels in stairwells at all times. It is suitable for stairwell, utility and corridor. Linear stairwell luminaire meets UL 924, 1598, 2108, cCSAus, DLC, LM79, LM80 and TM21 standards.

Specifications

Lumens
5800 Lumens
Shape
No
Power Factor
>0.95
Mounting
Surface/Wall
Includes
Dimming Daylight Harvesting Standard NX OMNI PIR Occupancy Sensor
Item Name
Linear Stairwell Luminaire
Finish
High Reflectance Baked Enamel
Dimmable
Yes
Dimensions
4 ft Length x 3.4 Inch Width x 3.45 Inch Height
Degree of Protection
No
Style
Commercial
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 924, 1598, 2108 Listed, cCSAus Certified, DLC Listed, LM79, LM80 and TM21 Tested
Shade Type
100% Frosted Prismatic Acrylic Lens
Construction
Code Gauge Steel
Lamp Type/Designation
Integrated LED
Lamp Included
No
Fixture Wattage
49.5 Watt
Driver Type
0 - 10 Volt Dimming
Collection
Escalate™
CRI
80.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
Hubbell Lighting
Feature8
Suitable for stairwell, utility and corridor
sku
855166
Manufacturer Part Number
ESL4-40HL-FAW-EDU-NXOS
Brand Name
Hubbell Lighting
Average Life
60000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.