Hammond Manufacturing PFA40000LG Plastic PFAG4 Series Exhaust Filter 10-Inch Light Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Manufacturing PFA40000LG Plastic PFAG4 Series Exhaust Filter 10-Inch Light Gray

SKU: 358139
Hammond Manufacturing PFAG4 Series Exhaust filter in light gray color, features plastic construction for added durability. This 10-Inch filter is power rated for 5 - 40-Watts and voltage rated for 24 - 230-Volts. Filter is UL/cULus listed, CSA certified, RoHS compliant and meets NEMA standards.
  • Type-12 seal against enclosure
  • Made from strong, heat-resistant plastic
  • Patented "Click & Fit" design
  • Provides a hardware free installation

Overview

Hammond Manufacturing PFAG4 Series Exhaust filter in light gray color, features plastic construction for added durability. This 10-Inch filter is power rated for 5 - 40-Watts and voltage rated for 24 - 230-Volts. Filter is UL/cULus listed, CSA certified, RoHS compliant and meets NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Voltage Rating
24 - 230 Volt
UNSPSC
40101503
Item Name
Exhaust Filter
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
GTIN
00623980015743
Standards
UL 508A, E175229 Listed, cULus Certified, CSA Certified, NEMA 12 Standard, RoHS Compliant
Size
10 Inch
Finish
No
Material
Plastic
Color
Light Gray
Brand Name
Hammond Manufacturing
Manufacturer Part Number
PFA40000LG
Power Rating
5 - 40 Watt
UPC
62398001574
Manufacturer Name
Hammond Manufacturing
Type
PFAG4 Series

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.