*Images are for illustration purposes only and may not be an exact representation of the product

Hammond Manufacturing Solid inner panel features 12-gauge mild steel construction and white finish. Panel is suitable for Eclipse series 24-Inch x 20-Inch NEMA 4X 1-door enclosure. It measures 22.2-Inch x 18.2-Inch. Slotted corner design ensures easy mounting. Panel is UL listed, CSA/IEC/CE certified and RoHS compliant.
  • Uses larger than standard NEMA panel
  • Larger size panels feature flanges on two/four side for added strength
  • Slotted corner design for easier mounting

Overview

Hammond Manufacturing Solid inner panel features 12-gauge mild steel construction and white finish. Panel is suitable for Eclipse series 24-Inch x 20-Inch NEMA 4X 1-door enclosure. It measures 22.2-Inch x 18.2-Inch. Slotted corner design ensures easy mounting. Panel is UL listed, CSA/IEC/CE certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Brand Name
Hammond Manufacturing
Shape
No
Color
White
Manufacturer Part Number
EP2420
Manufacturer Name
Hammond Manufacturing
UPC
62398091469
Finish
No
Item Name
Inner Panel
For Use With
Eclipse Series 24 Inch x 20 Inch NEMA 4X Single Door Enclosure
Energy Star Flag
No
Standards
UL Listed, CSA Certified, IEC Certified, CE Marked, RoHS Compliant
RoHS Flag
Yes
Material
12 Gauge Mild Steel
UNSPSC
39121302
GTIN
00623980914695
Type
Solid
Country Of Origin
Canada
Size
22.2 Inch Length x 18.2 Inch Width

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.