Greenlee 28159 Steel Round Self Centering Knockout Die 1-Inch Slug-Splitter® SC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee 28159 Steel Round Self Centering Knockout Die 1-Inch Slug-Splitter® SC

SKU: 59460
Greenlee Slug-Splitter® SC Round self-centering knockout die is suitable for use with battery, hydraulic or high leverage ratchet driver. This die with 1.362-Inch hole, has steel construction for added strength and durability. Punch with 1-Inch conduit, is ideal to use on 10-Gauge stainless steel. The punch can align itself on pilot hole. This punch with heavy duty dies and stainless steel draw studs, ensures durability. It is suitable for use with 1-11/32-Inch slug-splitter SC knockout punch unit.
  • Unique slug splitting design and tool steel construction can punch 10-Gauge mild steel and stainless steel
  • Not required to draw crosshairs or line up die alignment marks
  • Unique punch profile splits slugs for easier slug removal
  • Ensures good abrasion resistance to punch fiberglass and plastic
  • Suitable for use with 1-11/32-Inch slug-splitter SC knockout punch unit

Overview

Greenlee Slug-Splitter® SC Round self-centering knockout die is suitable for use with battery, hydraulic or high leverage ratchet driver. This die with 1.362-Inch hole, has steel construction for added strength and durability. Punch with 1-Inch conduit, is ideal to use on 10-Gauge stainless steel. The punch can align itself on pilot hole. This punch with heavy duty dies and stainless steel draw studs, ensures durability. It is suitable for use with 1-11/32-Inch slug-splitter SC knockout punch unit.

Specifications

List UOM Qty
1
Order UOM
ea
Switch Type
No
Drive Size
No
Energy Star Flag
No
Type
Round, Self Centering
UNSPSC
27111505
Sub Brand
Slug-Splitter® SC
Item Name
Knockout Die
Material
Steel
Finish
No
Brand Name
Greenlee
Conduit/Pipe Size
1 Inch
Hole Size
1.362 Inch
Operation
Battery, Hydraulic, Ratchet or Manual Drivers
Applicable Materials
10 Gauge Stainless Steel
UPC
07833102815
Manufacturer Name
Greenlee
Manufacturer Part Number
28159

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.