We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Greenlee Slug-Buster® Round replacement knockout die is suitable for use with battery-powered, hydraulic, ratchet or manual driver. This die with 3/4-Inch hole, has steel construction for added strength and durability. It is ideal for use with punch mild steel, aluminum, fiberglass and plastic.
  • Unique punch profile can split slugs to ensure easy slug removal
  • Makes use of standard Greenlee dies and draw stud
  • Has 3/4-Inch hole
  • Suitable for use with punch mild steel, aluminum, fiberglass and plastic

Overview

Greenlee Slug-Buster® Round replacement knockout die is suitable for use with battery-powered, hydraulic, ratchet or manual driver. This die with 3/4-Inch hole, has steel construction for added strength and durability. It is ideal for use with punch mild steel, aluminum, fiberglass and plastic.

Specifications

Switch Type
No
Drive Size
No
Energy Star Flag
No
Type
Round
UNSPSC
27111505
Sub Brand
Slug-Buster®
Item Name
Replacement Knockout Die
Material
Steel
Finish
No
Brand Name
Greenlee
sku
692228
Hole Size
3/4 Inch
Operation
Battery, Hydraulic, Ratchet or Manual Drivers
UPC
07833101230
Manufacturer Name
Greenlee
Manufacturer Part Number
12305

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.