*Images are for illustration purposes only and may not be an exact representation of the product

Greaves Power distribution block is made from high-strength, high conductivity aluminum alloy and is mounted in a high-strength glass filled polyester base. It has voltage rating of 600-Volt AC and current rating of 175-Amps. Each block can stand alone or combine with other blocks to form a multi-block set. Explicitly it is suitable for use in trough, wireway, panels and control systems. Power distribution block is cSAus listed.
  • Features a durable aluminum construction
  • High-strength glass filled polyester base
  • Will standalone or combine with other blocks to form a multi-block set

Overview

Greaves Power distribution block is made from high-strength, high conductivity aluminum alloy and is mounted in a high-strength glass filled polyester base. It has voltage rating of 600-Volt AC and current rating of 175-Amps. Each block can stand alone or combine with other blocks to form a multi-block set. Explicitly it is suitable for use in trough, wireway, panels and control systems. Power distribution block is cSAus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Fuel Type
No
Phase
No
Conductor Range
2/0-14 AWG 1-Port Line Side, 14-4 AWG 6-Port Line
Number of Conductors/Ports (Main/Primary)
1.0000
Number of Conductors/Ports (Tap/Secondary)
6.0000
UPC
78449182306
Manufacturer Name
Greaves
Manufacturer Part Number
SPD-K1-H6
Amperage Rating
175 Amp Per Pole
Brand Name
Greaves
Finish
No
Item Name
Power Distribution Block
Number of Poles
1
Size
2.9 Inch Length x 1.04 Inch Width x 2.46 Inch Height
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
600 Volt AC
Degree of Protection
No
Standards
cCSAus Certified
UNSPSC
39121410
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.