Greaves BTL4-DB Copper Beaver Tooth Lay-In Lug 14-4-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greaves BTL4-DB Copper Beaver Tooth Lay-In Lug 14-4-AWG

SKU: 71207
Greaves Beaver tooth lay-in lug with size 10 stud size, accommodates 4 - 14-AWG conductors. It features copper construction. This lay-in lug is suitable for use on electrical equipment and pool/spa equipment. It has stainless steel screw.
  • For electrical equipment, pool/spa equipment and conduit bushings
  • Stud of size 10
  • Accommodates 4 - 14-AWG conductors

Overview

Greaves Beaver tooth lay-in lug with size 10 stud size, accommodates 4 - 14-AWG conductors. It features copper construction. This lay-in lug is suitable for use on electrical equipment and pool/spa equipment. It has stainless steel screw.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
UPC
78449127201
UNSPSC
39121466
Manufacturer Name
Greaves
Energy Star Flag
No
Manufacturer Part Number
BTL4-DB
Item Name
Lay-In Lug
Type
Beaver Tooth
Stud Size
#10
Color Code
No
Conductor Size
14-4 AWG
Degree of Protection
No
Drive Type
No
Finish
No
Material
Copper
Brand Name
Greaves
Number of Holes
1.0000

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.