This is demo store. No orders will be fulfilled.

Global Manufacturing RT2 Rubber Tape 2-Inch x 22-ft Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing RT2 Rubber Tape 2-Inch x 22-ft Black

SKU: 249919
Global Manufacturing Industries Rubber tape in black color, measures 2-Inch x 22 ft.
  • Comes in black color
  • Measures 2-Inch x 22-ft
  • For rubber

Overview

Global Manufacturing Industries Rubber tape in black color, measures 2-Inch x 22 ft.

Specifications

List UOM Qty
1
Order UOM
ea
Closure Type
No
UNSPSC
31201502
Tape Color
Black
Width
2
Item Name
Rubber Tape
Brand Name
Global Manufacturing
Adhesive Material
No
Backing Material
No
UPC
61698320321
Manufacturer Name
Global Manufacturing
Manufacturer Part Number
RT2
Energy Star Flag
No
Package Quantity
50/Box
Length
22
sku
249919

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.