This is demo store. No orders will be fulfilled.

Global Manufacturing 37-1450-18 Contractor Grade Extension Cord 12-AWG 50-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing 37-1450-18 Contractor Grade Extension Cord 12-AWG 50-ft

SKU: 252833
Global Manufacturing 12-AWG 50-ft Contractor grade extension cord.
  • Length of 50-ft
  • Extra heavy-duty super flexible all-weather cord

Overview

Global Manufacturing 12-AWG 50-ft Contractor grade extension cord.

Specifications

List UOM Qty
1
Order UOM
ea
Armor Material
No
Length
50
sku
252833
Conductor Material
No
Cord End Type
No
Degree of Protection
No
Insulation Material
No
Jacket Material
No
Manufacturer Part Number
37-1450-18
Packing Type
No
Stranded/Solid
No
UPC
61698319217
Manufacturer Name
Global Manufacturing
Brand Name
Global Manufacturing
Item Name
Extension Cord
Type
Contractor Grade
Wire Gauge Size
12 AWG
Energy Star Flag
No
UNSPSC
26121545

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.