We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Generator Interlock Interlock kit includes a back plate, front plate, four binder posts, four binder screws, a drill bit 11/64, thread lock pipette, instruction booklet, main label, danger label, generator label, instructions label, retaining strap and retaining strap label. It is suitable for use with UL 67 listed General Electric electrical panelboards. An interlock kit requires vertical up-down throw, four handle breaker and centered over columns.
  • Mounts on GE electrical panels
  • Requires vertical up-down throw, 4-handle breaker and centered over columns
  • Has 2-1/4 to 2-1/2-Inch distance above from columns
  • Leaves 1/2-Inch space between breaker columns
  • Requires two panel space
  • Kit includes a backplate, front plate, four binder post, four binder screw, drill bit 11/64, thread lock pipette, instruction booklet, main label, danger label, generator label, instructions label, retaining strap and retaining strap label

Overview

Generator Interlock Interlock kit includes a back plate, front plate, four binder posts, four binder screws, a drill bit 11/64, thread lock pipette, instruction booklet, main label, danger label, generator label, instructions label, retaining strap and retaining strap label. It is suitable for use with UL 67 listed General Electric electrical panelboards. An interlock kit requires vertical up-down throw, four handle breaker and centered over columns.

Specifications

Neutral Type
No
Fusible
No
Fuse Type
No
Actuator
No
sku
203878
Manufacturer Name
Generator Interlock
Manufacturer Part Number
K8310
Item Name
Interlock Kit
Brand Name
Generator Interlock
For Use With
UL 67 Listed Panelboards
Country Of Origin
France
UNSPSC
41113630
Energy Star Flag
No
Phase
No
RoHS Flag
Yes
Finish
No
Degree of Protection
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.