*Images are for illustration purposes only and may not be an exact representation of the product

Generac Rain-tight power inlet box with current rating of 20-Amps and voltage rating of 120/240-Volts, is designed for generators up to 5000-Watts. It has glass filled nylon NEMA 3R enclosure and male inlet in NEMA configuration L14-20 at the bottom. This non-metallic inlet box is compatible with GP3250, LP3250, XG4000, XP4000 Generac Generators, 6376, 6377, 6378 and 6379 Generac transfer switches. Power inlet box is UL listed.
  • Non-metallic resin enclosure includes six knockouts for ultimate wiring flexibility
  • Durable, high-impact, glass filled nylon construction
  • Retains rain-tight rating while in use

Overview

Generac Rain-tight power inlet box with current rating of 20-Amps and voltage rating of 120/240-Volts, is designed for generators up to 5000-Watts. It has glass filled nylon NEMA 3R enclosure and male inlet in NEMA configuration L14-20 at the bottom. This non-metallic inlet box is compatible with GP3250, LP3250, XG4000, XP4000 Generac Generators, 6376, 6377, 6378 and 6379 Generac transfer switches. Power inlet box is UL listed.

Specifications

Depth
5
Item Name
Power Inlet Box
Material
Resin Enclosure/Glass Filled Nylon
Voltage Rating
125/250 Volt AC
Type
Raintight
Standards
UL Listed
Energy Star Flag
No
Width
6
NEMA Outlet/Inlet
NEMA L14-20
UPC
69647106336
Manufacturer Name
Generac
Manufacturer Part Number
6336
Finish
No
Amperage Rating
20 Amp
Brand Name
Generac
Height
5
For Use With
GP3250, LP3250, XG4000, XP4000 5000 Watt Generators

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.