We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 100-Watt A21 incandescent lamp delivers 1230 initial Lumens of crisp and bright light output. Lamp in inside frosted finish, has voltage rating of 120-Volts. It has E26 medium screw-in base and C-7A filament. This lamp with 2800K color temperature delivers soft white light output. The rugged filaments and base of this lamp withstand rough handling as well shock better than regular household lamps. It measures 2.62-Inch Dia x 4.13-Inch. Lamp has average life of 1000 hours. The base of this lamp features soft glass construction. Incandescent lamp is suitable for use in rough service lighting applications.
  • Lasts 9 years based on 3 hours per day usage
  • Nominal efficacy of 12 LPW
  • Center light length of 2.91-inches

Overview

GE Lighting 100-Watt A21 incandescent lamp delivers 1230 initial Lumens of crisp and bright light output. Lamp in inside frosted finish, has voltage rating of 120-Volts. It has E26 medium screw-in base and C-7A filament. This lamp with 2800K color temperature delivers soft white light output. The rugged filaments and base of this lamp withstand rough handling as well shock better than regular household lamps. It measures 2.62-Inch Dia x 4.13-Inch. Lamp has average life of 1000 hours. The base of this lamp features soft glass construction. Incandescent lamp is suitable for use in rough service lighting applications.

Specifications

Color Temperature
2800K
Designation
100A/RS-12PK-5-120
Dimmable
No
Bulb Color/Finish
Inside Frosted
Filament
C-7A
Bulb Base
E26 Medium
Brand Name
GE Lighting
Maximum Overall Length
4.13
GTIN
00043168182751
Country Of Origin
China
Energy Star Flag
No
Bulb Overall Shape
Arbitrary
Bulb Base Group
Screw-In
Bulb Shape
A21
Wattage
100
Voltage Rating
120 Volt
Average Life
1000 Hour
Material
Soft Glass
Lumens
1230 Lumens Initial
Light Color
Soft White
Item Name
Incandescent Lamp
UNSPSC
39101612
Manufacturer Part Number
18275
sku
70226
RoHS Flag
Contact manufacturer
UPC
04316818275
Manufacturer Name
GE Lighting

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.