We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 400-Amps. This enclosure with knockout, features steel construction. It measures 27.3-Inch x 15.7-Inch x 8-Inch. This NEMA 3R rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.
  • 60/75 deg C Conductor ratings
  • Short-circuit ratings are equal to the rating of the installed breaker
  • Spectra™ RMS breaker has AC ratings only

Overview

GE Industrial 2-/3-Pole Circuit breaker enclosure has current rating of 400-Amps. This enclosure with knockout, features steel construction. It measures 27.3-Inch x 15.7-Inch x 8-Inch. This NEMA 3R rated enclosure supports surface mounting for easy installations. Enclosure is UL listed and CSA certified.

Specifications

Cable Type
No
Brand Name
GE Industrial
Amperage Rating
400 Amp
Degree of Protection
No
sku
71331
Frame
J600, TJD, TJJ, TJK, THJK
Knockouts
Yes
Number of Poles
2/3
Phase
No
UPC
78316401341
Manufacturer Name
GE Industrial
Manufacturer Part Number
TJ400R
Item Name
Circuit Breaker Enclosure
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121318
GTIN
00783164013412
Standards
UL Listed, CSA Certified
Finish
No
Size
27.3 Inch Length x 15.7 Inch Width x 8 Inch Height
NEMA Rating
NEMA 3R
Mounting
Surface
Material
Steel
Energy Star Flag
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.