Gardner Bender KO709 Galvanized 16 Gauge Cold-Rolled Steel Bolt-On Knockout Seal 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Gardner Bender KO709 Galvanized 16 Gauge Cold-Rolled Steel Bolt-On Knockout Seal 3-1/2-Inch

SKU: 250169
Gardner Bender Bolt-on knockout seal of trade size 3-1/2-inches, features galvanized 16-gauge cold-rolled steel construction.
  • Fast and easy to install from either inside or outside of box
  • Etched for quick self-centering in unused knockouts
  • One screw holds seal in place
  • Marked for size and catalog number for easy identification
  • Zinc-plated screw and bar
  • Comes with 3/8-Inch mounting screw

Overview

Gardner Bender Bolt-on knockout seal of trade size 3-1/2-inches, features galvanized 16-gauge cold-rolled steel construction.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Item Name
Bolt-On Knockout Seal
Brand Name
Gardner Bender
Material
16 Gauge Cold Rolled Steel
UNSPSC
39121321
Energy Star Flag
No
Standards
UL Listed, RoHS Compliant
sku
250169
Finish
Galvanized
Thread Size
No
Trade Size
3-1/2 Inch
UPC
03207600709
Manufacturer Part Number
KO709
Manufacturer Name
Gardner Bender

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.