We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device RIB® 1-Phase Control transformer has primary voltage rating of 240/208/120-Volt AC and secondary voltage rating of 24-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 50 VA. This transformer has pigtail terminal connection at primary and 8-Inch lead terminal connection at secondary. Transformer features split-bobbin construction. It supports foot and dual threaded hubs mounting. It measures 3.412-Inch x 2.504-Inch x 3.014-Inch. Transformer withstands temperature rating of -30 to 140 deg F. Transformer is UL/cUL listed, CE marked and RoHS compliant.
  • Typical wire length is 9.5-inches with strip of 0.5-Inch
  • Over current protection
  • MTBF is 100000 hour at 77 deg F

Overview

Functional Device RIB® 1-Phase Control transformer has primary voltage rating of 240/208/120-Volt AC and secondary voltage rating of 24-Volt AC. This transformer with frequency rating of 50/60-Hz, has power rating of 50 VA. This transformer has pigtail terminal connection at primary and 8-Inch lead terminal connection at secondary. Transformer features split-bobbin construction. It supports foot and dual threaded hubs mounting. It measures 3.412-Inch x 2.504-Inch x 3.014-Inch. Transformer withstands temperature rating of -30 to 140 deg F. Transformer is UL/cUL listed, CE marked and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Frequency Rating
50/60 Hz
Degree of Protection
No
Phase
1
sku
72533
Mounting
Foot and Dual Threaded Hub
Item Name
Control Transformer
Manufacturer Name
Functional Device Inc
Manufacturer Part Number
TR50VA009
Terminal Connection
Pigtail Primary, 8 Inch Lead Secondary
UPC
99305150009
Secondary Voltage
24 Volt AC
Primary Voltage
240/208/120 Volt AC
Power Rating
50 VA
Brand Name
Functional Device
Energy Star Flag
No
UNSPSC
41113630
Standards
UL 5085-3 (Class 2) Listed, cULus Certified, CE Marked, RoHS Compliant
Temperature Rating
-30 to 140 deg F
Dimensions
3.412 Inch Length x 2.504 Inch Width x 3.014 Inch Height
Sub Brand
RIB®

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.