We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Functional Device RIB® 1-Pole Closet light controller has current rating of 5-Amps and voltage rating of 120-Volt AC power at 50/60-Hz. SPST Contact configuration controller accommodates 16-Inch, 600-Volt rated wire. NEMA 1 size controller withstands temperature rating of -30 to 140 deg F. It measures 2.9-Inch x 1.5-Inch x 1.05-Inch. LED Indicator shows relay status. Controller easily fits inside junction box with magnetic door switch. Closet light controller is UL/cUL listed and CE certified.
  • Expected relay life of 10 million cycles
  • Magnetic switch closed indicates light OFF and magnetic switch open indicates light ON
  • Comes with retaining clip for 1/2-Inch Knockout

Overview

Functional Device RIB® 1-Pole Closet light controller has current rating of 5-Amps and voltage rating of 120-Volt AC power at 50/60-Hz. SPST Contact configuration controller accommodates 16-Inch, 600-Volt rated wire. NEMA 1 size controller withstands temperature rating of -30 to 140 deg F. It measures 2.9-Inch x 1.5-Inch x 1.05-Inch. LED Indicator shows relay status. Controller easily fits inside junction box with magnetic door switch. Closet light controller is UL/cUL listed and CE certified.

Specifications

Adhesive Backed
No
Temperature Rating
-30 to 140 deg F
UNSPSC
39122325
Standards
UL 916 Listed, cUL Certified, CE Marked
Sub Brand
RIB®
Manufacturer Part Number
CLC106
Brand Name
Functional Device
sku
64016
Amperage Rating
5 Amp
Conductor Size
16 Inch, 600 Volt Rated
Item Name
Enclosed Closet Light Controller Relay
Contact Configuration
SPST
Contact Rating
5 Amp at 120 Volt AC Resistive, 5 Amp at 120 Volt AC Electronic Ballast, 5 Amp at 120 Volt AC Magnetic Ballast, 5 Amp at 120 Volt AC Tungsten
Degree of Protection
No
Dimensions
1.5 Inch Width x 1.05 Inch Depth x 2.9 Inch Height
UPC
99305100106
Environmental Conditions
5 - 95% Non-Condensing Relative Humidity
Frequency Rating
50/60 Hz
NEMA Size
NEMA 1
Number of Poles
1
Phase
No
Voltage Rating
120 Volt AC
Energy Star Flag
No
Manufacturer Name
Functional Device Inc

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.