This is demo store. No orders will be fulfilled.

FLOOR BOX LEW SH 6262 58 A 2G ALUM FLOOR BOX

  

*Images are for illustration purposes only and may not be an exact representation of the product

FLOOR BOX LEW SH 6262 58 A 2G ALUM FLOOR BOX

SKU: 839882
SEMI ADJUSTABLE TYPE; BRUSHED ALUMINUM FINISHED CAST IRON MATERIAL; 6-3/8 INCH; 6.375 LENGTH IN INCH; 4-1/4 INCH; 4.25 WIDTH IN INCH; 2-1/4 INCH; 2.25 DEPTH IN INCH; RECTANGULAR SHAPE; 3/4 INCH CONDUIT SIDE HUB SIZE; FLOOR INSTALLATION; 6 HUB(S)

Overview

SEMI ADJUSTABLE TYPE; BRUSHED ALUMINUM FINISHED CAST IRON MATERIAL; 6-3/8 INCH; 6.375 LENGTH IN INCH; 4-1/4 INCH; 4.25 WIDTH IN INCH; 2-1/4 INCH; 2.25 DEPTH IN INCH; RECTANGULAR SHAPE; 3/4 INCH CONDUIT SIDE HUB SIZE; FLOOR INSTALLATION; 6 HUB(S)

Specifications

List UOM Qty
1
Order UOM
ea
sku
839882
UPC
78414900220
GTIN
00784149002209
UNSPSC
39121307
RoHS Flag
No
Country Of Origin
China
Brand Name
No
Manufacturer Name
LEW ELEC FITTINGS
Manufacturer Part Number
SH-6262-58-A
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.