We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Federal Signal StreamLine® Low profile warning light in amber color, features polycarbonate lens for easy access. It has a dimension of 3.13-Inch Dia x 5.82-Inch. It has a voltage rating of 120-Volts AC and current rating of 0.10-Amps. This light with average life of 70000 hours, delivers candle power of 175000 cd and provides flash at a rate of 65 to 85 fpm. It is compatible with PLC and TRIAC. Light is UL/cUL listed and CSA/CE certified.
  • Size of 3.13-Inch Dia x 5.82-Inch
  • Supports male pipe mounting
  • Comes with polycarbonate housing

Overview

Federal Signal StreamLine® Low profile warning light in amber color, features polycarbonate lens for easy access. It has a dimension of 3.13-Inch Dia x 5.82-Inch. It has a voltage rating of 120-Volts AC and current rating of 0.10-Amps. This light with average life of 70000 hours, delivers candle power of 175000 cd and provides flash at a rate of 65 to 85 fpm. It is compatible with PLC and TRIAC. Light is UL/cUL listed and CSA/CE certified.

Specifications

Mounting
Male Pipe
Flash Rate
65 - 85 FPM
Lens Material
Polycarbonate
Lens Color
No
Candle Power
175000 cd
Shape
No
Item Name
Low Profile Warning Light
NEMA Rating
NEMA 4X
Average Life
7000 Hour
sku
308982
Material
Polycarbonate
Manufacturer Part Number
LP3M-120A
Manufacturer Name
Federal Signal
UPC
78297920779
Amperage Rating
0.1 Amp
Brand Name
Federal Signal
Degree of Protection
IP66
Sub Brand
StreamLine®
Temperature Rating
-35 to 66 deg C Operation
Size
3.13 Inch Dia x 5.82 Inch Length
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39111706
GTIN
00782979207795
Standards
UL/cUL Listed, CSA Certified, CE Marked
Color
Amber
Energy Star Flag
No
Voltage Rating
120 Volt AC

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.