We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

ESPEN RetroFlex™ Type A U-tube linear LED lamp features instant/programmed start and is compatible with fluorescent, electronic dimming ballasts. The 15-Watt, T8 linear tubular lamp outputs 1800-Lumen daylight with 4000K color temperature, 82 CRI and 50000-Hour average life. It spreads light with 325-Degree beam angle for illumination. This 100/277-Volt, 347-Volt lamp has glass tube for high optical performance. The linear LED lamp meets cULus and RoHS standards.
  • Compatible with fluorescent electronic ballast
  • Durable
  • Has high CRI

Overview

ESPEN RetroFlex™ Type A U-tube linear LED lamp features instant/programmed start and is compatible with fluorescent, electronic dimming ballasts. The 15-Watt, T8 linear tubular lamp outputs 1800-Lumen daylight with 4000K color temperature, 82 CRI and 50000-Hour average life. It spreads light with 325-Degree beam angle for illumination. This 100/277-Volt, 347-Volt lamp has glass tube for high optical performance. The linear LED lamp meets cULus and RoHS standards.

Specifications

Bulb Overall Shape
Linear Tubular
Power (Wattage)
15 Watt
Bulb Base Group
No
Bulb Shape
T8
Maximum Overall Length
48
Start Type
Instant/Programmed
Item Name
Linear LED Lamp
Standards
cULus Certified, RoHS Compliant
Light Color
No
Lumens
1800 Lumens
Voltage Rating
100/277 Volt, 347 Volt
Type
Type A, U-Tube
Temperature Rating
-5 to 130 deg F
Sub Brand
RetroFlex™
Material
Glass Tube
sku
638315
Manufacturer Name
ESPEN Technology
Manufacturer Part Number
LB31T8U/840/12G-EB
RoHS Flag
Yes
Designation
LB31T8U/840/12G-EB
Energy Star Flag
No
Country Of Origin
France
Dimmable
Yes
UNSPSC
41113630
CRI
82.0000
Bulb Base
No
Brand Name
ESPEN
Color Temperature
4000K
Beam Angle
325 Degree
Ballast Type
Electronic
Average Life
50000 Hour

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.