Erico 766PM Yellow Plain Acrylonitrile Butadiene Styrene 2-1/2-Inch 3-1/2-Inch 3-5/8-Inch 4-Inch 5-1/2-Inch 6-Inch Stud Wall Depth Adjustable Far-Side Box Support Caddy®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 766PM Yellow Plain Acrylonitrile Butadiene Styrene 2-1/2-Inch 3-1/2-Inch 3-5/8-Inch 4-Inch 5-1/2-Inch 6-Inch Stud Wall Depth Adjustable Far-Side Box Support Caddy®

SKU: 69106
Erico Caddy® Adjustable far-side box support in plain yellow color, features ABS construction. It has stud wall depth of 2-1/2-inches, 3-1/2-inches, 3-5/8-inches, 4-inches, 5-1/2-inches and 6-inches. Box support is cULus listed.
  • Made of Acrylonitrile Butadiene Styrene
  • Allows to stack or trim for any stud wall depth
  • Comes in plain yellow finish

Overview

Erico Caddy® Adjustable far-side box support in plain yellow color, features ABS construction. It has stud wall depth of 2-1/2-inches, 3-1/2-inches, 3-5/8-inches, 4-inches, 5-1/2-inches and 6-inches. Box support is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Item Name
Adjustable Far-Side Box Support
Energy Star Flag
No
Brand Name
Erico
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
39121321
GTIN
00782856662228
Standards
cULus Certified
Material
Acrylonitrile Butadiene Styrene
Color/Finish
Plain Yellow
Size
2-1/2 Inch, 3-1/2 Inch, 3-5/8 Inch, 4 Inch, 5-1/2 Inch, 6 Inch Stud Wall Depth
Sub Brand
Caddy®
UPC
78285666222
Manufacturer Name
Erico
Manufacturer Part Number
766PM

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.