Erico 32M24SM Caddy® Armour Spring Steel Type H-MSM Snap Close Conduit/Pipe To Flange Clip 2-Inch EMT 2-Inch Rigid/Pipe

  

*Images are for illustration purposes only and may not be an exact representation of the product

Erico 32M24SM Caddy® Armour Spring Steel Type H-MSM Snap Close Conduit/Pipe To Flange Clip 2-Inch EMT 2-Inch Rigid/Pipe

SKU: 68056
Erico H-MSM Type snap close conduit/pipe to flange clip fits 2-Inch EMT and 2-Inch rigid/pipe conduit. This 1.969 - 2.362-Inch OD clip features spring steel construction and Caddy® armor finish. This side mountable clip withstands static load of up to 25 lb. It has flange of thickness 1/8 - 1/4-Inch and pivots thru 360-degree. Clip is cULus listed.
  • Requires only a hammer to install
  • Suitable for use with EMT conduit and rigid conduit/pipe
  • Features spring steel construction

Overview

Erico H-MSM Type snap close conduit/pipe to flange clip fits 2-Inch EMT and 2-Inch rigid/pipe conduit. This 1.969 - 2.362-Inch OD clip features spring steel construction and Caddy® armor finish. This side mountable clip withstands static load of up to 25 lb. It has flange of thickness 1/8 - 1/4-Inch and pivots thru 360-degree. Clip is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Caddy® Armor
Flange Thickness
1/8 - 1/4 Inch
Brand Name
Erico
For Use With
EMT/Rigid Conduit/Pipe
Country Of Origin
United States of America
Item Name
Conduit/Pipe To Flange Clip
UNSPSC
39121702
GTIN
00782856112327
Clamping Range
1.969 - 2.362 Inch OD
Standards
cULus Certified
Energy Star Flag
No
Material
Spring Steel
Working Load Limit
25 lb Static
Trade Size
2 Inch EMT, 2 Inch Rigid/Pipe
Mounting Type
Side
Type
Type H-MSM, Snap Close
RoHS Flag
Not Applicable to this product
Manufacturer Part Number
32M24SM
Manufacturer Name
Erico
UPC
78285611232
Thread Size
No
Schedule
No
Coating Material
No
Fitting Type
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.