Encore Lighting 6EB182 2-Head Emergency Light 24-Watt 120/277-Volt AC 6-Volt Output Powder Coat Paint

  

*Images are for illustration purposes only and may not be an exact representation of the product

Encore Lighting 6EB182 2-Head Emergency Light 24-Watt 120/277-Volt AC 6-Volt Output Powder Coat Paint

SKU: 252958
Encore Lighting Double head emergency light features brownout protection, low voltage battery disconnect and short circuit protection. The double head light has 20-gauge steel housing with powder coat paint finish for impact resistance. The maintenance-free lead calcium battery has a battery a run time of 90 minutes. Emergency light meets UL 924, NFPA 101, NEC/OSHA, NYC MEA/BEC, Local Laws 16 and 41 standards.
  • 1-Piece unit body with two- or three-high intensity tungsten lamp heads, 12-Watts per head is standard
  • Units can power multiple remotes or perform at full light output for up to 6 hours when no additional remotes are added
  • Inner chassis and wireway are completely pre-wired and assembled for 2-minute installation
  • Constant current solid state voltage limited charger
  • Solid state transfer switching
  • Has emergency lamp heads, wedge based, T5, tungsten high lumen output

Overview

Encore Lighting Double head emergency light features brownout protection, low voltage battery disconnect and short circuit protection. The double head light has 20-gauge steel housing with powder coat paint finish for impact resistance. The maintenance-free lead calcium battery has a battery a run time of 90 minutes. Emergency light meets UL 924, NFPA 101, NEC/OSHA, NYC MEA/BEC, Local Laws 16 and 41 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Lamp Wattage
24 Watt
Background Color
No
Battery Type
Lead Calcium
Face Type
No
Lens Type
No
Type
2-Head
Manufacturer Part Number
6EB182
Manufacturer Name
Encore Lighting
Housing Color/Finish
Powder Coated
Brand Name
Encore Lighting
Degree of Protection
No
Item Name
Emergency Light
Voltage Rating
120/277 Volt AC, 6 Volt Output
Country Of Origin
France
Standards
UL 924 Listed, NFPA 101, NEC/OSHA, NYC MEA/BEC, Local Laws 16 and 41
UNSPSC
41113630
RoHS Flag
Yes
Material
Steel Housing, Polymeric Lamp
Frequency Rating
60 Hz
Energy Star Flag
No
Power Rating
18 Watt, 27 - 72 Watt Output

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.