*Images are for illustration purposes only and may not be an exact representation of the product

Emerson EasyHeat® Warm Tiles® Floor warming self-adhesive mat kit measuring 15-ft, has a voltage rating of 240-Volts AC and current rating of 1.6-Amps. It can be rolled and used for large areas effectively. This mat provides heat up to 29 to 36 Sq-m areas. The mat has plastic mesh substrate that provides additional layout customization. It is suitable for commercial and residential applications, warming of stone, marble, ceramic and engineered wood floors. The mat kit meets UL, CSA and CE standards.
  • Mat is altered in the field to fit various floor layouts
  • Ensures 15-Watt/Sq-ft and 14-Watt/Sq-ft for all models that can quickly and efficiently warm floors
  • Cables are installable in tiled showers or other wet areas
  • Suitable for commercial and residential applications, suitable for warming of stone, marble, ceramic and engineered wood floors

Overview

Emerson EasyHeat® Warm Tiles® Floor warming self-adhesive mat kit measuring 15-ft, has a voltage rating of 240-Volts AC and current rating of 1.6-Amps. It can be rolled and used for large areas effectively. This mat provides heat up to 29 to 36 Sq-m areas. The mat has plastic mesh substrate that provides additional layout customization. It is suitable for commercial and residential applications, warming of stone, marble, ceramic and engineered wood floors. The mat kit meets UL, CSA and CE standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Conductor Material
No
Heated Area Spacing
29 - 36 Sq-ft
Jacket Material
No
UPC
01362701585
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
SAM2025
Sub Brand
EasyHeat® Warm Tiles®
Item Name
Floor Warming Self-Adhesive Mat Kit
Brand Name
Emerson
Amperage Rating
1.6 Amp
Standards
UL Listed, CSA Certified, CE Marked
Standard Pack/Case Quantity
2/Carton
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
40101800
GTIN
00013627015852
RoHS Flag
No
Voltage Rating
240 Volt AC
Size
16.67 ft Length x 20 Inch Width
Includes
Warm Tiles®, Floor Warming Mat, User's Guide, Multi-Lingual Installation Instructions, Warranty Details

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.