Emerson ADKS-150 Roof And Gutter De-Icing Cable System 120-Volt AC 150-Watt EasyHeat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson ADKS-150 Roof And Gutter De-Icing Cable System 120-Volt AC 150-Watt EasyHeat®

SKU: 55507
Emerson EasyHeat® Roof and gutter de-icing cable system includes 30-ft de-icing cable, 3-Wire grounded plug, roof clips and cable spacers. De-icing cable has voltage rating of 120-Volt AC and power rating of 150-Watts. Durable PVC jacket of this cable withstand daily wear and tear. Cable system avoids ice damage by preventing ice dam formation and promoting the free flow of water through gutters and downspouts to ground level. It restricts roof damage and leaking. This pre-assembled cable system is ready-to-install. It is suitable for residential applications. Cable system is cUL listed and CSA certified.
  • Power rating of 150-Watts
  • For residential use
  • Has PVC jacket

Overview

Emerson EasyHeat® Roof and gutter de-icing cable system includes 30-ft de-icing cable, 3-Wire grounded plug, roof clips and cable spacers. De-icing cable has voltage rating of 120-Volt AC and power rating of 150-Watts. Durable PVC jacket of this cable withstand daily wear and tear. Cable system avoids ice damage by preventing ice dam formation and promoting the free flow of water through gutters and downspouts to ground level. It restricts roof damage and leaking. This pre-assembled cable system is ready-to-install. It is suitable for residential applications. Cable system is cUL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
30
Conductor Material
No
Jacket Material
PVC
Power Rating
150 Watt
UPC
01362710970
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
ADKS-150
Sub Brand
EasyHeat®
Item Name
Roof And Gutter De-Icing Cable System
Brand Name
Emerson
Standards
cUL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
Mexico
UNSPSC
40101800
GTIN
00013627109704
RoHS Flag
No
Voltage Rating
120 Volt AC
Includes
De-Icing Cable, Shingle Clips, Cable Spacers, Installation Instructions and Electrical Panel Labels

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.