We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson Set screw coupling of trade size 1-Inch, is perfect for joining EMT conduit to a box. This concrete-tight coupling with set screw connection, features steel construction and zinc-plated finish. It measures 1.31-Inch Dia x 2.5-Inch. Coupling is UL listed, CSA certified and NEMA rated.
  • Heavy steel walls
  • Preset/pre-staked set screws
  • 3-Way Combination screws for flat blade, Phillips and square head screwdrivers

Overview

Emerson Set screw coupling of trade size 1-Inch, is perfect for joining EMT conduit to a box. This concrete-tight coupling with set screw connection, features steel construction and zinc-plated finish. It measures 1.31-Inch Dia x 2.5-Inch. Coupling is UL listed, CSA certified and NEMA rated.

Specifications

Schedule
No
Thread Size
No
Material
Steel
Standards
UL 514B, E14895, E14815 Listed, CSA C22.2 No.18.3, 028507 Certified, cUL E14895, E14815 Certified, NEMA FB-1
Trade Size
1 Inch
UNSPSC
39131707
Fitting Type
Coupling
GTIN
00687855851119
RoHS Flag
Contact manufacturer
sku
63347
UPC
68785585111
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
5100S
Insulation Material
No
Energy Star Flag
No
Item Name
EMT Set Screw Coupling
Country Of Origin
India
For Use With
EMT Conduit
Finish
Zinc Plated
Dimensions
1.31 Inch Dia x 2.5 Inch Length
Connection Type
Set Screw
Brand Name
Emerson
Conduit Body Form
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.