We're sorry, an error has occurred while generating this content.

Edwards K-270-DPO 125/250-Volt AC/DC 2-Pole Single Action Open Circuit Fire Alarm Pull Station Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards K-270-DPO 125/250-Volt AC/DC 2-Pole Single Action Open Circuit Fire Alarm Pull Station Red

SKU: 692832
Edwards Single action 2-Pole fire alarm pull station has a voltage rating of 125/250-Volts AC/DC and current rating of 1.5/0.5-Amps. This open circuit pull station in red color, has die-cast metal construction for added durability. It measures 3-1/8-Inch x 2-15/32-Inch x 4-9/16-Inch. Fire alarm with 1-ft tube, is used in schools, hospitals, factories and industrial locations. The fire alarm pull station meets UL and 270-SPO CSFM standards.
  • Features single action
  • Has pull lever for simple and positive operation
  • Has break glass operation
  • Provided with terminals or wire leads for field connections
  • Suitable for fire alarm installations in schools, hospitals, factories and industrial locations

Overview

Edwards Single action 2-Pole fire alarm pull station has a voltage rating of 125/250-Volts AC/DC and current rating of 1.5/0.5-Amps. This open circuit pull station in red color, has die-cast metal construction for added durability. It measures 3-1/8-Inch x 2-15/32-Inch x 4-9/16-Inch. Fire alarm with 1-ft tube, is used in schools, hospitals, factories and industrial locations. The fire alarm pull station meets UL and 270-SPO CSFM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Cord Material
No
Plug Color
No
Corded
No
Plug Material
No
Size
3-1/8 Inch Length x 2-15/32 Inch Depth x 4-9/16 Inch Height
Manufacturer Part Number
K-270-DPO
sku
692832
Shape
No
UPC
79301605132
Manufacturer Name
Edwards Signaling
Item Name
Fire Alarm Pull Station
Brand Name
Edwards
Type
2-Pole, Single Action, Open Circuit
Material
Die Cast Metal
Amperage Rating
1.5/0.5 Amp
Color
Red
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
46191505
GTIN
00793016051325
Standards
UL Listed, 270-SPO CSFM Listed
Voltage Rating
125/250 Volt AC/DC
Temperature Rating
32 to 120 deg F
Finish
No
Environmental Conditions
95% Relative Humidity
Degree of Protection
No
Connection Type
Screw

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.