*Images are for illustration purposes only and may not be an exact representation of the product

Edwards AdaptaHorn® 874 AC Series Grille type vibrating horn, features heavy-duty die-cast housing with corrosion resistance finish. It has voltage rating of 24-Volt AC, current rating of 0.63-Amp and power rating of 15.1 Volt-Amps. This square vibrating horn has a resistance of 5.2-Ohm. It measures 5-Inch x 2-1/8-Inch x 5-Inch. Completely assembled vibrating horn supports surface mounting. It is ideal for indoor, industrial, commercial and institutional applications for timing, paging and alarm signaling. Vibrating horn is UL listed.
  • Volume adjustable
  • Projects 2-inches (51 mm) from mounting surface
  • 400 Hours rating at 50% duty cycle

Overview

Edwards AdaptaHorn® 874 AC Series Grille type vibrating horn, features heavy-duty die-cast housing with corrosion resistance finish. It has voltage rating of 24-Volt AC, current rating of 0.63-Amp and power rating of 15.1 Volt-Amps. This square vibrating horn has a resistance of 5.2-Ohm. It measures 5-Inch x 2-1/8-Inch x 5-Inch. Completely assembled vibrating horn supports surface mounting. It is ideal for indoor, industrial, commercial and institutional applications for timing, paging and alarm signaling. Vibrating horn is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Form
No
Packing Type
No
Amperage Rating
0.63 Amp
Size
5 Inch Length x 2-1/8 Inch Width x 5 Inch Height
UNSPSC
46171602
Standards
UL Listed, FM Approved
Voltage Rating
24 Volt AC
Power Rating
15.1 VA
Mounting
Surface
Type
874 AC Series
Frequency Rating
50/60 Hz
Sub Brand
AdaptaHorn®
RoHS Flag
Contact manufacturer
Material
Die Cast
Degree of Protection
No
Item Name
Grille Type Vibrating Horn
Brand Name
Edwards
GTIN
00782640262207
Made In America
Yes
Resistance
5.2 Ohm DC Coil
Shape
Square
Country Of Origin
United States of America
Loudness
78 - 103 DB, 113/103 DB at 1 m/10 ft Adjustable Output
UPC
78264026220
Manufacturer Name
Edwards Signaling
Manufacturer Part Number
874-G5
Energy Star Flag
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.