Edwards 340A-N5 120-Volt AC 340A Series Adjustable Volume Vibrating AC Buzzer 6 VA 80/70 DB at 1 m/10-ft AdaptaBuzzer™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 340A-N5 120-Volt AC 340A Series Adjustable Volume Vibrating AC Buzzer 6 VA 80/70 DB at 1 m/10-ft AdaptaBuzzer™

SKU: 35404
Edwards AdaptaBuzzer™ 340A Series Adjustable volume vibrating AC buzzer is audible at 80/70 DB at 1-m/10-ft. It has a voltage rating of 120-Volts AC, current rating of 0.05-Amps and power rating of 6 VA. The DC coil offers a resistance of 725-Ohms. This round buzzer in epoxy finish, mounts easily on surface/electrical box/single-gang box/3-1/4-Inch, 3-1/2-Inch or 4-Inch octagon box. It is suitable for paging, scheduling and timing. The buzzer meets UL and FM standards.
  • AC and DC models
  • Vibrating armature
  • Plug-in convenience
  • Suitable for paging, scheduling and timing

Overview

Edwards AdaptaBuzzer™ 340A Series Adjustable volume vibrating AC buzzer is audible at 80/70 DB at 1-m/10-ft. It has a voltage rating of 120-Volts AC, current rating of 0.05-Amps and power rating of 6 VA. The DC coil offers a resistance of 725-Ohms. This round buzzer in epoxy finish, mounts easily on surface/electrical box/single-gang box/3-1/4-Inch, 3-1/2-Inch or 4-Inch octagon box. It is suitable for paging, scheduling and timing. The buzzer meets UL and FM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Color/Finish
Epoxy
Resistance
725 Ohm DC Coil
Mounting
Surface/Electrical Box/Single-Gang Box/3-1/4 Inch, 3-1/2 Inch or 4 Inch Octagon Box
Shape
Round
Manufacturer Part Number
340A-N5
Loudness
80/70 DB at 1 m/10 ft
UPC
78264023700
Manufacturer Name
Edwards Signaling
Amperage Rating
0.05 Amp
Brand Name
Edwards
Degree of Protection
No
Frequency Rating
50/60 Hz
Item Name
Vibrating AC Buzzer
Sub Brand
AdaptaBuzzer™
Voltage Rating
120 Volt AC
Size
5-1/16 Inch Dia x 2-1/4 Inch Height
UNSPSC
46171607
Standards
UL Listed, FM Approved
RoHS Flag
Contact manufacturer
Type
340A Series, Adjustable Volume
Country Of Origin
United States of America
Energy Star Flag
No
Power Rating
6 VA
GTIN
00782640237007

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.