Edwards 340A-G5 24-Volt AC Round 340A Series Adjustable Volume Vibrating AC Buzzer 6 VA 80/70 DB At 1 m/10-ft AdaptaBuzzer™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 340A-G5 24-Volt AC Round 340A Series Adjustable Volume Vibrating AC Buzzer 6 VA 80/70 DB At 1 m/10-ft AdaptaBuzzer™

SKU: 24048
Edwards AdaptaBuzzer™ 340A Series Adjustable volume vibrating AC buzzer in corrosion-resistant heat flowed epoxy finish, measures 5-1/16-Inch Dia x 2-1/4-Inch. It has a loudness of 80/70 DB at 1 m/10-ft and DC coil resistance of 28-Ohm. Buzzer has voltage rating of 24-Volt AC, current rating of 0.25-Amp and power rating of 6 Volt-Amps. This round shaped buzzer has universal adaptaplate that supports direct mounting on surface, electrical box, 1-Gang box and 3-1/4-Inch, 3-1/2-Inch or 4-Inch octagon box for making installation easier. Buzzer is UL listed and FM approved.
  • Features vibrating armature
  • Universal adaptaplate mounts directly on surface or electrical box
  • Plug-in convenience

Overview

Edwards AdaptaBuzzer™ 340A Series Adjustable volume vibrating AC buzzer in corrosion-resistant heat flowed epoxy finish, measures 5-1/16-Inch Dia x 2-1/4-Inch. It has a loudness of 80/70 DB at 1 m/10-ft and DC coil resistance of 28-Ohm. Buzzer has voltage rating of 24-Volt AC, current rating of 0.25-Amp and power rating of 6 Volt-Amps. This round shaped buzzer has universal adaptaplate that supports direct mounting on surface, electrical box, 1-Gang box and 3-1/4-Inch, 3-1/2-Inch or 4-Inch octagon box for making installation easier. Buzzer is UL listed and FM approved.

Specifications

List UOM Qty
1
Order UOM
ea
sku
24048
Color/Finish
Epoxy
Resistance
28 Ohm DC Coil
Mounting
Surface/Electrical Box/Single-Gang Box/3-1/4 Inch, 3-1/2 Inch Or 4 Inch Octagon Box
Shape
Round
Manufacturer Part Number
340A-G5
Loudness
80/70 DB at 1 m/10 ft
UPC
78264023680
Manufacturer Name
Edwards Signaling
Amperage Rating
0.25 Amp
Brand Name
Edwards
Degree of Protection
No
Frequency Rating
50/60 Hz
Item Name
Vibrating AC Buzzer
Sub Brand
AdaptaBuzzer™
Voltage Rating
24 Volt AC
Size
5-1/16 Inch Dia x 2-1/4 Inch Height
UNSPSC
46171607
Standards
UL 464 Listed, FM Approved
RoHS Flag
Contact manufacturer
Type
340A Series, Adjustable Volume
Country Of Origin
United States of America
Energy Star Flag
No
Power Rating
6 VA
GTIN
00782640236802

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.