Edwards 181-AF Satin Chrome Faceplate and Nosing 181 Series Mortise Electric Door Opener

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 181-AF Satin Chrome Faceplate and Nosing 181 Series Mortise Electric Door Opener

SKU: 67592
Edwards 181 Series Mortise electric door opener has faceplate in satin chrome finish and nosing in chrome finish. It has a current rating from 1.3 to 2.7-Amps and voltage rating from 8 to 16-Volts AC and 4 to 6-Volts DC. The door opener supports metal jamb mounting and measures 1-5/8-Inch X 2-13/16-Inch X 4-7/8-Inch. It is suitable for apartment, bank, control system, door interlocking, industrial building, office, school and institutions. It is perfect for use in wood and hollow metal jambs. It is ideal for use in door interlocking and control systems with timed or manual operation.
  • Fits both left and right hand doors
  • Easy to install
  • Has rugged and heavy duty construction
  • Suitable for apartment, bank, control system, door interlocking, industrial building, office, school and institutions
  • Perfect for use in wood and hollow metal jambs
  • Ideal for use in door interlocking and control systems with timed or manual operation

Overview

Edwards 181 Series Mortise electric door opener has faceplate in satin chrome finish and nosing in chrome finish. It has a current rating from 1.3 to 2.7-Amps and voltage rating from 8 to 16-Volts AC and 4 to 6-Volts DC. The door opener supports metal jamb mounting and measures 1-5/8-Inch X 2-13/16-Inch X 4-7/8-Inch. It is suitable for apartment, bank, control system, door interlocking, industrial building, office, school and institutions. It is perfect for use in wood and hollow metal jambs. It is ideal for use in door interlocking and control systems with timed or manual operation.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Type
181 Series, Mortise
Amperage Rating
1.3 - 2.7 Amp
Voltage Rating
8 - 16 Volt AC, 4 - 6 Volt DC
Energy Star Flag
No
Size
1-5/8 Inch Width x 2-13/16 Inch Depth x 4-7/8 Inch Height
GTIN
00782640224601
Finish
Satin Chrome Faceplate and Nosing
Item Name
Electric Door Opener
Degree of Protection
No
UPC
78264022460
UNSPSC
39121321
Manufacturer Name
Edwards Signaling
Brand Name
Edwards
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Manufacturer Part Number
181-AF

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.