We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Edison BC Series 3 -Pole Fuse block is suitable for using with Class CC Edison EDCC, HCTR and HCLR fuses. It is rated at 600-Volts. This DIN-rail mountable fuse block features thermoplastic base and bright tin-plated bronze clips. It measures 3-Inch x 2.37-Inch x 1.21-Inch. This fuse block with box lug terminal connection, accommodates size 6 - 14-AWG wire. It withstands interrupt current rating of 200-Kilo-Amps. Fuse block is UL listed and CSA certified.
  • For Edison EDCC, HCTR and HCLR class CC fuses
  • Voltage rating of 600-Volts
  • Features thermoplastic base and bright tin-plated bronze clips

Overview

Edison BC Series 3 -Pole Fuse block is suitable for using with Class CC Edison EDCC, HCTR and HCLR fuses. It is rated at 600-Volts. This DIN-rail mountable fuse block features thermoplastic base and bright tin-plated bronze clips. It measures 3-Inch x 2.37-Inch x 1.21-Inch. This fuse block with box lug terminal connection, accommodates size 6 - 14-AWG wire. It withstands interrupt current rating of 200-Kilo-Amps. Fuse block is UL listed and CSA certified.

Specifications

Phase
No
Degree of Protection
No
Manufacturer Part Number
BC6033B
sku
66914
Number of Poles
3
Series
BC
Terminal Connection
Box Lug
Fuse Size
1/10 - 30 Amp
UPC
78263481289
Manufacturer Name
Edison
Brand Name
Edison
Item Name
Fuse Block
Mounting
DIN Rail
Material
Thermoplastic Base, Bright Tin Plated Bronze Clips
Environmental Conditions
V0 Flammability Rated Per UL94
Type
Class CC
Voltage Rating
600 Volt
Energy Star Flag
No
Standards
UL 512, Guide IZLT, E14853, CSA C22.2 No.39, Class 6225-01, 47235
UNSPSC
41113630
Size
3 Inch Length x 2.37 Inch Width x 1.21 Inch Height
Conductor Size
14-6 AWG

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.