Eaton XBAES35C Polyamide 6/6 XB Series Universal Terminal Block End Stop 1.91 x 1.29-Inch x 0.37-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton XBAES35C Polyamide 6/6 XB Series Universal Terminal Block End Stop 1.91 x 1.29-Inch x 0.37-Inch

SKU: 60194
Eaton XB Series Universal terminal block end stop features polyamide 6/6 construction for longer endurance. It measures 1.29-Inch x 1.91-Inch x 0.37-Inch. Terminal block end stop supports screw-on mounting. Terminal block end stop is UL listed and CSA certified.
  • Measures 1.29-Inch x 1.91 x 0.37-Inch
  • For use on XB Series IEC terminal block
  • Has polyamide 6/6 construction

Overview

Eaton XB Series Universal terminal block end stop features polyamide 6/6 construction for longer endurance. It measures 1.29-Inch x 1.91-Inch x 0.37-Inch. Terminal block end stop supports screw-on mounting. Terminal block end stop is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Fuse Class
No
Body Style
No
Element Type
No
UPC
78211689429
Manufacturer Name
Eaton
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
UNSPSC
39121410
Size
1.91 Inch Width x 1.29 Inch Height x 0.37 Inch Thickness
GTIN
00782116894291
Mounting
Screw-On
Material
Polyamide 6/6
Item Name
Universal Terminal Block End Stop
Standards
UL Listed, CSA Certified
Degree of Protection
No
Energy Star Flag
No
Type
XB Series
Manufacturer Part Number
XBAES35C
Brand Name
Eaton
Finish
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.