Eaton V48M28T4516CU 3-Phase Copper Distribution Transformer 480 Delta -208Y Volt Primary 120-Volt Secondary 45 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton V48M28T4516CU 3-Phase Copper Distribution Transformer 480 Delta -208Y Volt Primary 120-Volt Secondary 45 KVA

SKU: 504594
Eaton Distribution transformer has a core made of high-grade, non-aging, silicon steel with high magnetic permeability and low hysteresis and eddy current losses. Primary and secondary windings are terminated in the wiring compartment. This 3-Phase efficient transformer has power rating of 45 KVA, primary voltage of 480 Delta -208Y Volts and secondary voltage of 120-Volts at 60-Hz.
  • High-grade, non-aging, silicon steel core
  • 1-Phase transformer
  • 45 KVA power rating

Overview

Eaton Distribution transformer has a core made of high-grade, non-aging, silicon steel with high magnetic permeability and low hysteresis and eddy current losses. Primary and secondary windings are terminated in the wiring compartment. This 3-Phase efficient transformer has power rating of 45 KVA, primary voltage of 480 Delta -208Y Volts and secondary voltage of 120-Volts at 60-Hz.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Degree of Protection
No
Mounting
Wall Mount Bracket
Brand Name
Eaton
Temperature Rating
150 deg C Rise
Power Rating
45 KVA
Phase
3
Item Name
Distribution Transformer
UNSPSC
41113630
Secondary Voltage
120 Volt
Frequency Rating
60 Hz
Frame
FR940
RoHS Flag
Yes
Primary Voltage
480 Delta -208Y Volt
Manufacturer Name
Eaton
Manufacturer Part Number
V48M28T4516CU
Energy Star Flag
No
Winding Material
Copper
Country Of Origin
France

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.