*Images are for illustration purposes only and may not be an exact representation of the product

Eaton Series C Circuit breaker enclosure features knockouts for easy use. It is suitable for use with 2/3P GCH breakers. The circuit breaker enclosure meets CSA and UL standards.
  • Has knockouts for easy wiring
  • Has NEMA 1 rating for protection from dust
  • Has a current rating ranging from 15 to 100-Amps
  • Suits 2/3P GCH breakers

Overview

Eaton Series C Circuit breaker enclosure features knockouts for easy use. It is suitable for use with 2/3P GCH breakers. The circuit breaker enclosure meets CSA and UL standards.

Specifications

List UOM Qty
1
Order UOM
ea
Cable Type
No
Brand Name
Eaton
Amperage Rating
15 - 100 Amp
Degree of Protection
No
Frame
GHC, GD, GHCGFEP
Number of Poles
2/3
Phase
No
UPC
78211434544
Manufacturer Name
Eaton
Manufacturer Part Number
SGDN100
Dimensions
8-13/32 Inch Width x 6-9/32 Inch Depth x 17-1/2 Inch Height
Item Name
Circuit Breaker Enclosure
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121318
GTIN
00782114345443
Standards
UL Listed, CSA Certified
Finish
No
Type
C Series
NEMA Rating
NEMA 1
Mounting
Surface
Energy Star Flag
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.