Eaton RUBR12L100J Main Lug Retrofit Interior Kit 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton RUBR12L100J Main Lug Retrofit Interior Kit 100-Amp

SKU: 295119
Eaton Electrical 3-Wire 1-Phase Main lug retrofit interior kit includes retrofit interior that has current rating of 100-Amps and voltage rating of 120/240-Volts. This 12-circuit retrofit interior has dimension of 20-Inch x 6-Inch x 26-Inch. Kit is UL67 listed and meets 2008 NEC wire bending requirements.
  • Saves 2-3 hours compared to a complete panel change out
  • Overcomes expensive and time consuming drywall repair
  • Meets current electrical code requirements
  • Eco-friendly in asbestos-filled environments
  • Available with CH breakers (3/4-Inch) with copper bus or BR breakers (1-Inch) with aluminum bus
  • Contains 12 circuits

Overview

Eaton Electrical 3-Wire 1-Phase Main lug retrofit interior kit includes retrofit interior that has current rating of 100-Amps and voltage rating of 120/240-Volts. This 12-circuit retrofit interior has dimension of 20-Inch x 6-Inch x 26-Inch. Kit is UL67 listed and meets 2008 NEC wire bending requirements.

Specifications

List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Wires
3.0000
Manufacturer Part Number
RUBR12L100J
Manufacturer Name
Eaton
Brand Name
Eaton
Amperage Rating
100 Amp
Item Name
Main Lug Retrofit Interior Kit
Phase
1
Voltage Rating
120/240 Volt AC
Size
20 Inch Width x 6 Inch Depth x 26 Inch Height
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 67 Listed, Meets 2008 NEC Wire Bending Requirements Compliant
Finish
No
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.