Eaton MBEB200BTS 1-Phase Ring Type Meter Breaker 4 Jaw 1 Socket 200-Amp 120/240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton MBEB200BTS 1-Phase Ring Type Meter Breaker 4 Jaw 1 Socket 200-Amp 120/240 Volt

SKU: 497392
Eaton Ring type meter breaker has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt current rating of 10-Kilo-Amps. It has (4) jaws, (1) ring socket with sealing ring and (20) spaces. This 1-Phase BR meter breaker has NEMA 3R rated rainproof enclosure for added protection and safety. It has aluminum bus for connection. The meter breaker supports 6-AWG-250-KCMIL conductors. This 3-Wire meter breaker provides overhead/underground cable entry and bottom/top feed location for easy installation. The meter breaker meets UL 414 and EUSERC standards.
  • Has larger 250-KCMIL lugs and additional knockouts for easy installation
  • Includes box type main lugs
  • Has factory installed neutrals
  • Provides hub provisions on top endwall
  • Has padlockable device cover that provides an additional measure of security and helps to prevent tampering

Overview

Eaton Ring type meter breaker has a voltage rating of 120/240-Volts, current rating of 200-Amps and interrupt current rating of 10-Kilo-Amps. It has (4) jaws, (1) ring socket with sealing ring and (20) spaces. This 1-Phase BR meter breaker has NEMA 3R rated rainproof enclosure for added protection and safety. It has aluminum bus for connection. The meter breaker supports 6-AWG-250-KCMIL conductors. This 3-Wire meter breaker provides overhead/underground cable entry and bottom/top feed location for easy installation. The meter breaker meets UL 414 and EUSERC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Jaws
4.0000
Knockouts
(7) 0.5 Inch, (4) 0.5 Inch, 0.75 Inch, (1) 0.5 Inch, 0.75 Inch, 1 Inch, (1) 1 Inch, 1.25 Inch, 1.5 Inch, 2 Inch, (1) 1.25 Inch, 1.5 Inch, 2 Inch, 2.5 Inch, 3 Inch, Bottom Endwall Concentric
Feed Location
Top/Bottom
Interrupt Rating
10 Kilo-Amp
Breaker/Load Center Type
BR
Enclosure
NEMA 3R
Number of Spaces
20
Number of Sockets
1.0000
Manufacturer Name
Eaton
Conductor Size
6 AWG-250 KCMIL
Manufacturer Part Number
MBEB200BTS
Phase
1
Number of Wires
3.0000
Cable Entry
Overhead and Underground
UPC
78211484927
Amperage Rating
200 Amp
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121102
GTIN
00782114849279
Standards
UL 414 Listed, EUSERC Standard
Finish
No
Energy Star Flag
No
Voltage Rating
120/240 Volt
Material
Aluminum Bus
Item Name
Ring Type Meter Breaker
Dimensions
14.44 Inch Width x 5.38 Inch Depth x 28.38 Inch Height
Brand Name
Eaton

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.