This is demo store. No orders will be fulfilled.

Eaton EGSU100NSEACA 2-Pole Mechanically Held Green Automatic Transfer Switch 120/240-Volt AC 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton EGSU100NSEACA 2-Pole Mechanically Held Green Automatic Transfer Switch 120/240-Volt AC 100-Amp NEMA 3R

SKU: 257617
Eaton 2-Pole Mechanically held green automatic transfer switch is rated at 100-Amps and 120/240-Volt AC. It operates frequency rating of 50/60-Hz. This surge protection switch accommodates size 14 - 2/0-AWG wire. It measures 14.46-Inch x 5.32-Inch x 16.87-Inch. It features active load management technology for better operation. Switch is compatible with 1-Phase 120-/240-Volt generator brand. It is perfect for residential and small business applications. Switch has NEMA 3R rated enclosure for safety. Switch is UL listed.
  • Load management, service entrance rated
  • For residential and small business applications
  • Current rating of 100-Amps

Overview

Eaton 2-Pole Mechanically held green automatic transfer switch is rated at 100-Amps and 120/240-Volt AC. It operates frequency rating of 50/60-Hz. This surge protection switch accommodates size 14 - 2/0-AWG wire. It measures 14.46-Inch x 5.32-Inch x 16.87-Inch. It features active load management technology for better operation. Switch is compatible with 1-Phase 120-/240-Volt generator brand. It is perfect for residential and small business applications. Switch has NEMA 3R rated enclosure for safety. Switch is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120/240 Volt AC
Standards
UL 1008 Listed
Type
Mechanically Held
Item Name
Green Automatic Transfer Switch
Brand Name
Eaton
Amperage Rating
100 Amp
UNSPSC
39122200
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Energy Star Flag
No
sku
257617
Actuator
No
Conductor Size
14-2/0 AWG
Enclosure
NEMA 3R
Frequency Rating
50/60 Hz
Fusible
No
Neutral Type
No
Number of Poles
2
Fuse Type
No
Manufacturer Part Number
EGSU100NSEACA
Size
14.46 Inch Width x 5.32 Inch Depth x 16.87 Inch Height
Manufacturer Name
Eaton
UPC
78668542302
GTIN
00786685423029

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.