Eaton CHSPT1ULTRA 1-Phase CHSP Type 1 Surge Protection Device 100 - 200/110 - 220/120 - 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton CHSPT1ULTRA 1-Phase CHSP Type 1 Surge Protection Device 100 - 200/110 - 220/120 - 240-Volt AC

SKU: 190987
Eaton CHSP Type 1 surge protection device has a voltage ranging from 100 to 200-Volts AC, 110 to 220-Volts AC, 120 to 240-Volts AC and surge protective rating of 50-kilo-Amps. It features a maximum continuous operating voltage of 300-Volts L-L, 150-Volts L-N. This 1-Phase 2-Pole device has short circuit rating of 200-Kilo-Amps and discharge current rating of 20-Kilo-Amps. This panel mountable device is suitable for commercial, ac power protection application. The surge protection device is UL 1449/CSA listed.
  • Install before or after the main service disconnect
  • Clear, visible LED indication displays the status of surge protector
  • Suitable for commercial, AC power protection application

Overview

Eaton CHSP Type 1 surge protection device has a voltage ranging from 100 to 200-Volts AC, 110 to 220-Volts AC, 120 to 240-Volts AC and surge protective rating of 50-kilo-Amps. It features a maximum continuous operating voltage of 300-Volts L-L, 150-Volts L-N. This 1-Phase 2-Pole device has short circuit rating of 200-Kilo-Amps and discharge current rating of 20-Kilo-Amps. This panel mountable device is suitable for commercial, ac power protection application. The surge protection device is UL 1449/CSA listed.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
RoHS Flag
Contact manufacturer
GTIN
00786685436821
Standards
UL 1449/CSA Listed
NEMA Rating
NEMA 4
Phase
1
Mounting
Panel
Item Name
Surge Protection Device
Frequency Rating
50/60 Hz
Size
2.89 Inch Length x 2.46 Inch Width x 3.95 Inch Height
Degree of Protection
No
Voltage Rating
100 - 200/110 - 220/120 - 240 Volt AC
Type
CHSP Type 1
Brand Name
Eaton
UNSPSC
39121610
Number of Poles
2
Short Circuit Rating
200 Kilo-Amp
UPC
78668543682
Country Of Origin
Korea (South)
Manufacturer Part Number
CHSPT1ULTRA
Manufacturer Name
Eaton
Energy Star Flag
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.