Eaton C25GNF290A 2-Pole Open Type Non-Reversing Definite Purpose Control Contactor 90-Amp 110 - 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton C25GNF290A 2-Pole Open Type Non-Reversing Definite Purpose Control Contactor 90-Amp 110 - 120-Volt AC

SKU: 248963
Eaton Crouse-Hinds 2-Pole 1-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame G contactor has line voltage rating of 115-Volts, current rating of 90-Amps at inductive full load and 120-Amps at resistive load. It has box lug connection. Contactor has power rating of 7-1/2 hp at 115-Volts for 1-Phase. It is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.
  • Open enclosure with metal mounting plate
  • Has coil voltage rating of 110 to 120-Volt AC
  • Has box lug posidrive set screw terminal connection

Overview

Eaton Crouse-Hinds 2-Pole 1-Phase Non-reversing definite purpose control contactor has coil voltage rating of 110 to 120-Volt AC. This frame G contactor has line voltage rating of 115-Volts, current rating of 90-Amps at inductive full load and 120-Amps at resistive load. It has box lug connection. Contactor has power rating of 7-1/2 hp at 115-Volts for 1-Phase. It is suitable for motor and power control equipment. Contactor is UL listed, CSA/CE certified and meets EN standards.

Specifications

List UOM Qty
1
Order UOM
ea
Frame
G
Enclosure
Open
Dimensions
4.41 Inch Length x 3.86 Inch Width x 5 Inch Height
Degree of Protection
No
Frequency Rating
50/60 Hz
Energy Star Flag
No
Item Name
Definite Purpose Control Contactor
Terminal Connection
Box Lug Pozidrive Set Screw
UNSPSC
39121529
GTIN
00782114100165
Standards
UL Listed, CSA Certified, CE Marked
Country Of Origin
China
Voltage Rating
115 Volt
Type
Non-Reversing
Coil Voltage
110 - 120 Volt AC
Number of Poles
2
RoHS Flag
Contact manufacturer
Maximum Load Capacity
1-Phase: 7-1/2 hp at 115 Volt
Phase
1
Brand Name
Eaton
Manufacturer Part Number
C25GNF290A
Manufacturer Name
Eaton
UPC
78211410016
sku
248963
Amperage Rating
90 Amp Inductive, 120 Amp Resistive

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.