*Images are for illustration purposes only and may not be an exact representation of the product

Eaton Mechanical interlock is perfect for use with 2-/3-/4-Pole type BR circuit breaker. Mechanical interlock is UL listed.
  • Perfect for 2-/3-/4-Pole type BR circuit breakers
  • Suitable for external use
  • Offers an interlocked switch and overload protection within an enclosure

Overview

Eaton Mechanical interlock is perfect for use with 2-/3-/4-Pole type BR circuit breaker. Mechanical interlock is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Neutral Type
No
Fusible
No
Fuse Type
No
Actuator
No
Number of Poles
2/3/4
UPC
78211438392
Manufacturer Name
Eaton
Manufacturer Part Number
BRML
Item Name
Mechanical Interlock
Brand Name
Eaton
For Use With
Type BR Circuit Breakers
Country Of Origin
Dominican Republic
UNSPSC
39121600
Energy Star Flag
No
GTIN
00782114383926
Standards
UL Listed
Phase
No
RoHS Flag
Contact manufacturer
Finish
No
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.