We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton Quicklag® BAB Series 3-Pole 3-Phase industrial miniature circuit breaker has a voltage rating of 240-Volts and current rating of 50-Amps. It has an interrupt current rating of 10-Kilo-Amps to provide short circuit interruption. The shunt, non-interchangeable thermal magnetic trip offers overcurrent protection. This bolt-on mountable industrial miniature circuit breaker has load lug terminal. It accommodates 14-4-AWG conductors. Miniature circuit breaker measures 3.6-Inch x 4-Inch x 3.5-Inch. The industrial miniature circuit breaker meets UL, CSA and HACR standards.
  • Has non-interchangeable thermal magnetic trip
  • Features load lug terminal
  • Supports 14-4-AWG conductor

Overview

Eaton Quicklag® BAB Series 3-Pole 3-Phase industrial miniature circuit breaker has a voltage rating of 240-Volts and current rating of 50-Amps. It has an interrupt current rating of 10-Kilo-Amps to provide short circuit interruption. The shunt, non-interchangeable thermal magnetic trip offers overcurrent protection. This bolt-on mountable industrial miniature circuit breaker has load lug terminal. It accommodates 14-4-AWG conductors. Miniature circuit breaker measures 3.6-Inch x 4-Inch x 3.5-Inch. The industrial miniature circuit breaker meets UL, CSA and HACR standards.

Specifications

Dimensions
3.6 Inch Length x 4 Inch Width x 3.5 Inch Height
Phase
3
Number of Poles
3
Brand Name
Eaton
Item Name
Industrial Miniature Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Conductor Size
14-4 AWG
Series
BAB
Manufacturer Name
Eaton
UPC
78667950967
sku
344231
Actuator
No
Sub Brand
Quicklag®
Voltage Rating
240 Volt
Trip Type
Thermal Magnetic, Non-Interchangeable
Terminal Connection
Load Side Lug
Temperature Rating
40 deg C
Amperage Rating
50 Amp
Manufacturer Part Number
BAB3050HS
Standard Pack/Case Quantity
32/Pack
Energy Star Flag
No
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
41113630
Standards
UL Listed, CSA Certified, HACR Rated
GTIN
00786679509678
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.