This is demo store. No orders will be fulfilled.

Eaton 10250T5B62-1-POP Maintained Heavy-Duty Pushbutton 30.5-mm 1 NO-1 NC 40-mm Mushroom Head Push-Pull Actuator Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eaton 10250T5B62-1-POP Maintained Heavy-Duty Pushbutton 30.5-mm 1 NO-1 NC 40-mm Mushroom Head Push-Pull Actuator Red

SKU: 23908
Eaton 10250T Series Heavy-duty pushbutton in red color, has voltage rating of 600-Volt AC/250-Volt DC and current rating of 10/5-Amps. It features die-cast zinc construction. It measures 7-Inch x 6-Inch x 3-Inch. This pushbutton with EMERGENCY STOP/STOP legend, has 1 NO - 1 NC contact configuration. This non-illuminated pushbutton with maintained action, has 40 mm mushroom head and push-pull actuator. It has NEMA 1/2/3/3R/4/4X/12/13 rating to ensure superior electrical and mechanical protection. It has IP65-degree of protection. This pushbutton is perfect for automation and logic control equipment. It has mounting cut-out of size 30.5 mm and silver alloy contact. Pushbutton is UL listed, CSA/CE certified and RoHS compliant.
  • Diaphragm clinches with drainage holes
  • Grounding nibs present on the operator casing
  • Comes in red color

Overview

Eaton 10250T Series Heavy-duty pushbutton in red color, has voltage rating of 600-Volt AC/250-Volt DC and current rating of 10/5-Amps. It features die-cast zinc construction. It measures 7-Inch x 6-Inch x 3-Inch. This pushbutton with EMERGENCY STOP/STOP legend, has 1 NO - 1 NC contact configuration. This non-illuminated pushbutton with maintained action, has 40 mm mushroom head and push-pull actuator. It has NEMA 1/2/3/3R/4/4X/12/13 rating to ensure superior electrical and mechanical protection. It has IP65-degree of protection. This pushbutton is perfect for automation and logic control equipment. It has mounting cut-out of size 30.5 mm and silver alloy contact. Pushbutton is UL listed, CSA/CE certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Operating System
No
Amperage Rating
10 Amp at 600 Volt AC, 5 Amp at 250 Volt DC
UNSPSC
39122216
GTIN
00782114408520
Standards
UL 508 131568, CSA C22.2 No.14 LR68551, RoHS Compliant, CE EN 60947-5-1 and 60947-5-5
Voltage Rating
600 Volt AC at 50/60 Hz, 250 Volt DC
NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Finish
No
Item Name
Heavy-Duty Pushbutton
Country Of Origin
Dominican Republic
Color
Red
Dimensions
7 Inch Length x 6 Inch Width x 3 Inch Height
Degree of Protection
IP65
Brand Name
Eaton
RoHS Flag
Contact manufacturer
sku
23908
Action
Maintained
Actuator
40 mm Mushroom Head, Push-Pull
Contact Configuration
1 NO-1 NC
Contact Material
Silver Alloy
Series
10250T
Body Material
Die Cast Zinc
Bezel Material
No
Illumination Type
Non-Illuminated
UPC
78211440852
Energy Star Flag
No
Manufacturer Name
Eaton
Legend
EMERGENCY STOP, STOP
Manufacturer Part Number
10250T5B62-1-POP

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.