We're sorry, an error has occurred while generating this content.

Dymo 1868810 Polyolefin Heat-Shrink Tube Label 2.7 m x 12-mm Rhino™ XTL™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Dymo 1868810 Polyolefin Heat-Shrink Tube Label 2.7 m x 12-mm Rhino™ XTL™

SKU: 499835
Standard Pack/Case Quantity: 1 Roll/Pack
Dymo Rhino™ XTL™ Heat-shrink tube label in white color, has flame-retardant polyolefin construction for long-lasting print visibility. The text in black color, is printed using thermal transfer print technology for smear and fade resistance. It is compatible with Dymo Rhino XTL-300 and XTL-500 label printers. It measures 2.7 m x 12 mm withstands a temperature of 125 deg C. Heat-shrink tube label meets UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 and 3) standards.
  • Features easy-to-peel split back for easy and quick application of labels
  • Heat-shrink tubes offer insulation when shrunk down and provide a secure fit on wires and cables having a shrink ratio of 3:1
  • Incorporates thermal transfer printing technology
  • DYMO XTL™ label makers ensure direct printing on continuous heat-shrink tubes
  • Suits Dymo Rhino XTL-300 and XTL-500 label printers

Overview

Dymo Rhino™ XTL™ Heat-shrink tube label in white color, has flame-retardant polyolefin construction for long-lasting print visibility. The text in black color, is printed using thermal transfer print technology for smear and fade resistance. It is compatible with Dymo Rhino XTL-300 and XTL-500 label printers. It measures 2.7 m x 12 mm withstands a temperature of 125 deg C. Heat-shrink tube label meets UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 and 3) standards.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Heat-Shrink Tube Label
Material
Polyolefin
Finish
No
sku
499835
UPC
07170100189
Manufacturer Name
Dymo
Manufacturer Part Number
1868810
UNSPSC
55121612
Brand Name
Dymo
Color
Black on White
Temperature Rating
125 deg C
Size
2.7 m Length x 12 mm Width
Standards
UL 224 Listed, Meets MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5 (Class 1 & 3)
Sub Brand
Rhino™ XTL™
Standard Pack/Case Quantity
1 Roll/Pack
Energy Star Flag
No
Print Technology
Thermal Transfer

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.