We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Designers Edge Security wall light in bronze finish, features decorative acrylic prismatic lens construction. It has 42-Watt fluorescent lamp to offer 3200-Lumens of light output. Lamp has voltage rating of 110-Volts. It measures 5-3/8-Inch x 10-7/8-Inch x 6-3/4-Inch. It withstands temperature rating of -20 deg F. Wall light comes with one 42-Watt PL fluorescent lamp. Wall light is UL/cUL listed.
  • Decorative acrylic prismatic lens
  • Dusk to dawn photocell
  • 240-Watt Incandescent equivalent

Overview

Designers Edge Security wall light in bronze finish, features decorative acrylic prismatic lens construction. It has 42-Watt fluorescent lamp to offer 3200-Lumens of light output. Lamp has voltage rating of 110-Volts. It measures 5-3/8-Inch x 10-7/8-Inch x 6-3/4-Inch. It withstands temperature rating of -20 deg F. Wall light comes with one 42-Watt PL fluorescent lamp. Wall light is UL/cUL listed.

Specifications

Finish
Bronze
sku
69138
Construction
Acrylic Lens
Dimmable
No
Lamp Wattage
42 Watt
Number of Lamps
1.0000
Shape
No
Socket Type
No
Lamp Included
Yes
Lamp Type/Designation
3200 Lumens Fluorescent
Shade Type
No
UPC
09052962022
Manufacturer Name
Designers Edge
Manufacturer Part Number
L1795BZ
Brand Name
Designers Edge
Mounting
Wall
Country Of Origin
United States of America
UNSPSC
39111613
Energy Star Flag
No
GTIN
00090529620223
Standards
UL/cUL Listed
Dimensions
5-3/8 Inch Length x 6-3/4 Inch Width x 10-7/8 Inch Height
RoHS Flag
No
Voltage Rating
110 Volt
Temperature Rating
-20 deg F
Item Name
Security Wall Light
Includes
(1) 42 Watt PL Fluorescent Lamp

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.