We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Standard outlet box features steel construction for longer endurance. It has four 1/2-Inch knockouts in sides and five 1/2-Inch knockouts in bottom. This octagon box measures 4-Inch x 4-Inch. It has maximum capacity of 15.5-Cubic-Inch. This box is C-bracket mountable. It is suitable for use with conduit. Labor-saving mounting bracket ensures easy positioning of box along studs or joists. Box is UL listed.
  • Knockouts Size: (4) 1/2-Inch Side, (5) 1/2-Inch Bottom
  • Features steel construction
  • Fixture bar hanger concedes box to be located anywhere along length of bar
  • Fixture rated

Overview

Crouse-Hinds Standard outlet box features steel construction for longer endurance. It has four 1/2-Inch knockouts in sides and five 1/2-Inch knockouts in bottom. This octagon box measures 4-Inch x 4-Inch. It has maximum capacity of 15.5-Cubic-Inch. This box is C-bracket mountable. It is suitable for use with conduit. Labor-saving mounting bracket ensures easy positioning of box along studs or joists. Box is UL listed.

Specifications

Finish
No
Country Of Origin
United States of America
Depth
1.5
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
15.5
GTIN
00786189102802
Type
Standard
Size
4 Inch x 4 Inch
Shape
Octagonal
Number of Knockouts
9.0000
Standards
UL 514A, 514B, 514C Listed
Mounting
C Bracket
Material
Steel
UNSPSC
39121308
Item Name
Outlet Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Knockouts
(4) 1/2 Inch Side, (5) 1/2 Inch Bottom
Brand Name
Crouse-Hinds
Manufacturer Part Number
TP280
Manufacturer Name
Cooper Crouse-Hinds
UPC
78618910280
sku
66197

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.