We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Ceiling fixture pan in round shape, has maximum capacity of 6-Cubic-Inch. This fixture pan features steel construction. It measures 4-Inch x 1/2-Inch. Pan has five 1/2-Inch knockouts at bottom. Ceiling fixture pan is UL listed.
  • Knockouts Size: (5) 1/2-Inch Bottom
  • Fixture rated
  • Weight limit for 3-1/4-Inch and 4-Inch octagon outlet boxes and ceiling pans are 50 lb for fixture/luminaire
  • Features steel construction

Overview

Crouse-Hinds Ceiling fixture pan in round shape, has maximum capacity of 6-Cubic-Inch. This fixture pan features steel construction. It measures 4-Inch x 1/2-Inch. Pan has five 1/2-Inch knockouts at bottom. Ceiling fixture pan is UL listed.

Specifications

Finish
No
Country Of Origin
United States of America
Depth
0.5
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
6
GTIN
00786189102697
Size
4 Inch
Shape
Round
Number of Knockouts
5.0000
Standards
UL 514A, 514B, 514C Listed
Material
Steel
UNSPSC
39121317
Item Name
Ceiling Fixture Pan
RoHS Flag
Contact manufacturer
Insulation Material
No
Knockouts
(5) 1/2 Inch Bottom
Brand Name
Crouse-Hinds
Manufacturer Part Number
TP269
Manufacturer Name
Cooper Crouse-Hinds
UPC
78618910269
sku
66150

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.